Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Quintix Analytical Balance, 120g by 0.1mg, Internal Calibration

EW-11800-77
$3,000.00 USD/EACH

Usually ships in 8 days.
Qty

  • Advanced technology providing outstanding performance, weighing accuracy & repeatability
  • Touchscreen/swipe technology, enables users to easily navigate through all balance functions
  • Weighing applications are integrated into the balance menu and available at the touch of a key
  • Simple menu navigation with icon-driven menus
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
  • ISO/GLP-compliant recording feature complies with documentation requirements
  • Features isoCAL—a built-in, fully automatic internal calibration and balance adjustment function
  • Mini USB interface enables communication with a PC or printer

What's Included:
universal power adapter, in-use cover, below-balance weighing hook and glass draft shield with removable panels.
Product Type Analytical Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 120
Housing dimensions 8.5 x 12.3 x 13.7
Dimensions (" W) 8.5
Dimensions (" H) 12.3
Dimensions (" D) 13.7
Display Color Touchscreen
Readability (g) 0.0001
Linearity (g) 0.0002
Repeatability (g) 0.0001
Stabilization time 2 seconds
Power (VAC) 100-240 V
Draft shield (WxHxD) 8.5 x 9.5 x 7.5 inches
RS-232 interface USB
Languages All
Brand Sartorius
Model QUINTIX124-1S





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title