Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Quintix Topload Balance, 310g by 0.001g, Internal Calibration

EW-11800-79
$1,900.00 USD/EACH

Usually ships in 8 days.
Qty

  • An outstanding combination of design and technology that provides excellent performance in the laboratory
  • Touchscreen/swipe technology enables users to easily navigate through all balance operations
  • Weighing applications are integrated into the balance menu and available at the touch of a key
  • Simple menu navigation with icon-driven menus
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
  • ISO/GLP-compliant recording feature complies with documentation requirements
  • Feature isoCAL—a built-in fully automatic internal calibration and balance adjustment function
  • Mini USB interface port enables communication with a PC or printer

What's Included:
in-use cover and universal power adapter.
Product Type Toploading Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 310
Housing dimensions 8.5 x 12.3 x 13.7
Dimensions (" W) 8.5
Dimensions (" H) 12.3
Dimensions (" D) 13.7
Display Color Touchscreen
Readability (g) 0.001
Linearity (g) 0.002
Repeatability (g) 0.001
Stabilization time 1.5 seconds
Power (VAC) 100-240 V
Draft shield (WxHxD) 8.5 x 9.5 x 7.5 inches
RS-232 interface USB
Languages All
Output USB
Brand Sartorius
Model QUINTIX313-1S

Accessories
Qty/Price
Availability
Antitheft cable
EW-11200-50

at $71.50 USD/EACH

Call 1-888-358-4705 for availability.
Standard Printer
EW-11800-65

at $695.00 USD/EACH

Usually ships in 8 days.
GLP Compliant Printer
EW-11800-66

at $995.00 USD/EACH

Usually ships in 8 days.

at $395.00 USD/EACH

Usually ships in 8 days.
USB to RS-232 cable
EW-11800-97

at $45.00 USD/EACH

Usually ships in 8 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title