Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Radiation Alert Analog Radiation Detector, Energy-Compensated; 0 to 50 mRad/hr, 0 to 50,000 cpm

EW-08989-00
$462.25 USD/EACH

  • Easy to use detector ensures safety
  • Precision sensitivity provides accurate readings
  • Easy setup and readability
All models are factory-calibrated to pulse generator and can be calibrated to ANSI standards by any certified lab. Anti-saturation circuit is good to at least 100 times the maximum reading in the highest range. No special probes are required. Ergonomic design decreases worker’s fatigue over long periods of use. Meters operate on one 9 V battery (sold separately).General-Purpose Detectors are available with uncompensated halogen-quenched sensors for measuring alpha, beta, gamma, and X-ray radiation; select meters with energy-compensated sensors for increased sensitivity to gamma and X-ray radiation.
What's Included:
carrying case with belt clip
Source 14C (0.130 mCi); 210Bi (0.0255mCi); 60 Co
Sensitivity 3900-21% effic; 2500-21% effic; 16 cps/mR/hr
Background (cpm) 10 to 20
Range 0 to 50 mR/hr; 0 to 50,000 cpm or 0 to 500 µSv/hr
Display analog bar graph
Function audible/visible counter
Detector 9 mm dia GM tube with mica end window
Window 1.5 to 2.0 mg/cm2 thick mica
Accuracy ±15% of reading (referenced to Cs-137) - Typically
Dimensions 8 1/4" W x 2 3/4" H x 1 7/8" D
(210 x 70 x 48 mm)
Output 3.5 mm headphone jack with pulse out
Brand Radiation Alert
Manufacturer number MONITOR 4EC
Model MONITOR 4EC
Power One 9 V battery

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title