Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Radiation Alert Radiation Monitor

EW-81910-10
$738.35 USD/EACH

  • Data output and built-in timer let you document radiation activity over selected sampling periods
  • Removable test plate for general surveying
  • Large easy-to-read LCD display
Set timer for periods of 1 to 10 minutes in one-minute increments, 10 to 50 minutes in ten-minute increments, or 1 to 24 hours in one-hour increments—the 4-digit LCD with auto-ranging bar graph updates readings every three seconds. Monitors offer excellent sensitivity to low levels of alpha, beta, gamma, and X-rays. Anti-saturation circuitry holds readout at full-scale in fields up to 100 times the maximum reading. Features dual miniature jack for 0 to 5 V output. Order Inspector with internal probe or Inspector EXP for added versatility of external probe. Select optional wipe-test plate for gross wipe counting. Operate on one 9 V alkaline battery (sold separately).
What's Included:
padded carrying case (all models). Inspector EXP also includes external GM tube probe with anodized aluminized houseing, black foam grip, and amphenol 31226 twin-ax connectors.
Sensitivity (1"-dia source against screen)
Source: Sr-90
Efficiency: 38%
Source: 14C (0.130 µCi)
Efficiency: 5.3%
Range mR/hr: 0.001 to 100
cpm: 0 to 300,000
total counts: 1 to 9,999 (x1000)
cps: 0 to 5000
mSv/hr: 0.1 to 1000
Display 4-digit LCD
Function adjustable timer, external calibration control
Detector 2" diameter "pancake" uncompensated GM tube with mica window
Window 1-3/4" (4.4 cm) dia; 1.5-2.0 mg/cm2 thick
Accuracy ±1.5% up to 20 mR/hr (130,000 cpm), ±20% above these values
Dimensions 3-1/4"W x 6"H x 1-1/4"D
Output dual miniature jack, 0 to 5 V
Brand Radiation Alert
Manufacturer number INSPECTOR
Model INSPECTOR
Power One 9 V battery

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $65.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title