Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Radiation monitor with scintillation probe

EW-86551-22
$3,195.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Versatile, easy-to-use monitors can be used in both laboratory and field applications
Rugged monitors are constructed with a NEMA-4X polycarbonate case that is corrosion resistant and splash-proof to withstand the rigors of every day use. Large, analog bar graph display is readable at a glance without complicated programming or electronics—just power up and go. Monitors operate on battery or AC power source for portable or stationary use. Model 86551-20 features a 2'' pancake probe to read alpha, beta, and gamma radiation—ideal for clothing, benchtop, or hand surface readings. Model 86551-22 features a 3'' scintillation probe to read gamma and X-ray radiation—suitable for entryway or area monitoring.
What's Included:
probe, probe holder, two 9 V transitor batteries, and 100-125 VAC adapter.
Display multirange analog bar graph
Function adjustable sensitivity, audible/visible alarms
Detector 3" scintillation
Window NaI (T1) crystal and 5-mil thick window
Dimensions 9" x 5 1/2" x 4" (22.9 x 14.0 x 10.2 cm), meter only
Output 0 to 1 volt DC full-scale

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title