Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Raised countertop-edged work table with an open base; 48"L, 1000 lb capacity

EW-47620-14
$1,670.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Open base provides unobstructed leg room!
Stainless steel construction resists rust, ensuring a clean work surface for the life of these tables. Choose from two styles. Flat-topped, bullnose models offer quick, easy cleaning and feature an adjustable stainless steel (SS) undershelf for storage. Raised counter-top-edged tables protect floor by confing spills to tabletop; open base provides unobstructed leg room.
Product Type High Capacity Carts
Dimensions 48 in x 30 in x 35.5 in
Dimensions (" W) 30
Dimensions (" H) 35.5
Dimensions (" L) 48
Capacity (kg) 454
Capacity (lbs) 1000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title