Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Rectangular Mobile Tub, LDPE, 28 gallon

EW-06745-40
$388.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $349.20/EACH
30 15% $329.80/EACH
120 20% $310.40/EACH

  • Heavy gauge construction is ideal for transporting or storing liquids and solids
Tubs are made of low-density polyethylene (LDPE). Rugged caster frame supports heavy loads. Three-inch diameter casters make rolling easy. Container and casters can be removed from zinc-plated frame for cleaning. Tubs include polyethylene cover. NSF certified; USDA approved.Total height (including base) is 30-1/2" (77.5 cm). Model 06745-40 has a curled lip.
Product Type Mobile Bins, Tubs, and Containers
Material LDPE
Capacity (Liters) 106
Capacity (gal.) 28
Length (in.) 26.75
Width (in.) 20-1/2
Height (in.) 16-3/4
Length (cm) 67.9
Width (cm) 52.1
Height (cm) 42.5

Accessories
Qty/Price
Availability

at $74.00 USD/PACKAGE of 500

Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title