| Product Type |
Chromatography Refrigerators |
| Capacity (cu ft) |
52 |
| Capacity (Liters) |
1472 |
| Dimensions (interior) |
51"W x 59"H x 30"D (129.5cm W x 149.9cm H x 76.2cm D) |
| Dimensions (overall) |
55"W x 80-3/8"H x 35-1/2"D (139.7cm W x 204.2cm H x 90.2cm D) |
| Min Temp - Refrigerator (º C) |
2 |
| Min Temp - Refrigerator (º F) |
35.6 |
| Max Temp - Refrigerator (º C) |
10 |
| Max Temp - Refrigerator (º F) |
50 |
| No. of doors |
2 Glass |
| No. of shelves |
6 |
| Power (Hz) |
50 |
| Power (Amps) |
10.7 |
| Power (Breaker) |
15 |
| Alarm |
Audible & Visual |
| Cabinet construction |
White enamel |
| Display |
LED |
| Battery backup |
None |
| Temp control |
Microprocessor Control |
| Brand |
Nor-Lake |
| Manufacturer number |
NSCR522WWG/5 |
| Power (VAC) |
230 |