| Product Type |
Flammable Materials Refrigerators |
| Capacity (cu ft) |
24 |
| Capacity (Liters) |
680 |
| Dimensions (interior) |
23-1/2"W x 59"H x 30"D (59.7cm W x 149.9cm H x 76.2cm D) |
| Dimensions (overall) |
27-1/2"W x 80-3/8"H x 34-7/8"D (69.9cm W x 204.2cm H x 88.6cm D) |
| Min Temp - Refrigerator (º C) |
2 |
| Min Temp - Refrigerator (º F) |
35.6 |
| Max Temp - Refrigerator (º C) |
10 |
| Max Temp - Refrigerator (º F) |
50 |
| No. of doors |
1 Solid |
| No. of shelves |
3 |
| Power (Hz) |
60 |
| Power (Amps) |
6.4 |
| Power (watts) |
15 |
| Alarm |
None |
| Cabinet construction |
White enamel |
| Display |
None |
| Battery backup |
None |
| Temp control |
Analog |
| Brand |
Nor-Lake |
| Manufacturer number |
NSFR241WMW/0M |
| Power (VAC) |
115 |