Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Refrigerator/Freezer, Basic-use 15.7 cuft.

EW-44199-16
$1,199.00 USD/EACH

Usually ships in 9 days.
Qty

  • Economical models ideal for noncritical storage and general-purpose use
These high-quality units provide an economical alternative to lab refrigerators and freezers. Perfect for general-purpose use from the lab to the breakroom.Upright Refrigerators/Freezers feature interior upfront temperature controls, interior light, adjustable shelves, storage bins, frost-free operation, and reduced operating noise.
What's Included:
power cord with three-prong plug.
Product Type Upright Combos
Capacity (cu ft) 11.6/4.1
Capacity (Liters) 328/116
Dimensions (overall) 28 x 61-3/4 x 29-1/8
No. of shelves 2
Power (Hz) 60
Power (VAC) 120





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title