Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Regenerative blower, 42 cfm, 115/230 VAC

EW-07047-10
$620.00 USD/EACH

  • Quietly recirculate air at up to 420 cfm
  • TEFC motor mounted
  • Use in any orientation to meet your system requirements
  • Perfect for pond or plate bath aeration, wastewater treatment, and trim and dunnage removal
Cord and plug not included.
*Performance is decreased to 5/6 when operating at 50 Hz
Product Type Regenerative Blowers
Free air capacity 42 cfm
hp 1/5; 1/3
Amps 3.8/1.9 at 110/220 VAC; 3.8/2.0-1.9 at 115/208-240 VAC
Thread size 1" NPT(F)
Wetted parts Cast Iron, Cast Aluminum
Port size 1" NPT(F)
Duty cycle Continuous
Dimensions 9.375" L x 8.625" W x 9.25" H
Power (VAC) 115/230

Accessories
Qty/Price
Availability

at $45.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Regenerative Blower Performance Curves
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title