Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Regulator 2-stage 350 Cga

EW-03274-20
$1,225.00 USD/EACH

Usually ships in 8 days.
Qty
    These dependable regulators deliver gas at constant pressure and volume, from full cylinder inlet pressure to end point working pressure. To determine the regulator you require, see the gas/regulator selection table separately.Model 03274-10 is a single-stage unit specifically designed for gases that attack brass or copper-bearing alloys. When used with low-vapor-pressure liquefied gases, no inlet gauge is needed. Rubber-supported PTFE diaphragm, KEL-F seat, aluminum-alloy body and bonnet, SS delivery gauge, and 10 mm sintered SS filter.
    Product Type Regulators
    Max psi (inlet) 3000
    Max Delivery Pressure (psig) 25
    Gauge graduations (outlet) 1 psi
    CGA fitting 350
    Capacity (SCFH) 240
    Gauge graduations (inlet) 50 psi
    Manufacturer number Y12 C445A350





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title