Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Reichert Full-Range Digital Refractometer

EW-81030-00
$1,265.00 USD/EACH

  • Lab or field use—exacting accuracy with full range in the palm of your hand!
  • Measures critical angle, reflected light refractive index, or % solids as Brix over the full range
  • Single- or multi-point calibration—four reading modes and adjustable contrast control
  • Optional IR computer link-up lets you take advantage of additional software for stored data retrieval and programming up to three user-defined channels.
Use this completely portable refractometer wherever work takes you. The accuracy is comparable to most benchtop laboratory instruments and it's easy to use. Simply choose the reading mode you want, apply a 100 µL sample to the prism surface, and press READ. User interpretation is eliminated, as readings are displayed instantly on a direct reading LCD panel.
Calibrate with distilled water or use up to four customizable calibration points. The prism temperature sensors and automatic temperature compensation (ATC) enhance accuracy without the need for temperature correction calculations. The optics and sensing element are mounted on a fully sealed, rugged diecast frame in a molded, completely sealed housing that provides maximum environmental protection and chemical resistance.
Meter stores 225 most current readings. Use the exclusive IR communications port for downloading readings directly to your PC or programming up to three user-defined channels. Requires optional communications package separately.
Product Type Refractometer (Digital)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 95
Refractive Index (Minimum) 1.33
Resolution 0.1% Brix
0.0001 RI
Refractive Index (Maximum) 1.56
Temp compensation 10 to 110°F (-12 to 43°C)
Accuracy ±0.1% Brix
±0.0001 RI
Sample volume 100µL
Output RS-232 (when ordered with optional IR communication package sold separately)
Dimensions 3.75 in W x 7 in L x 1.33 in D
Brand Reichert
Model 13950000
Manufacturer number 13950000
CE Compliance Yes
Display direct-reading LCD
Power four AAA batteries (included)

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.

at $450.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title