dummy
EW-81001-30
Usually ships in 10 days.
Qty:
Ideal for pharmaceutical, industrial fluid, chemical, petrochemical, plastic, and food/beverage industries. Each model features four measurement modes: % Solids (Brix), % Solids (temperature -compensated Brix), Refractive Index, and Refractive Index (Temperature Compensated). Automatic temperature compensation (ATC) corrects measurements to 20°C or any other user-defined reference temperature.
Each model features two RS-232 serial ports for communication to a PC or printer. The stainless steel enclosed prism is sealed with solvent-resistant epoxy to prevent damage from harsh chemicals. Long-life internal LEDs provide illumination, for greater than 100,000 hours. Automatic temperature equilibration detection software on each model ensures that the sample and prism temperature is stable, providing accurate and precise measurements.Mark III Model 81001-30 offers manual measurement capability. Align the shadowline intersect across the crosshair target and press ''read''. The single LSA detector interprets the placement of the shadowline and displays the measurement on the LCD screen. Unit measures in standard precision only - one significant digit % solids (Brix) and four significant digits (RI). Additional features include multilanguage capability, date-and-time stamping, password protection, and up to fourteen programmable custom scales.
What's Included:
NIST-certified calibration oil, dust cover, and three 5-ft power cords with U.S., EU, and U.K. plugs.
| Product Type |
Abbe Refractometer |
| Brix scale range (Minimum) |
0 |
| Brix scale range (Maximum) |
95 |
| Refractive Index (Minimum) |
1.3 |
| Resolution |
0.1% Brix 0.0001 RI |
| Refractive Index (Maximum) |
1.7 |
| Temp compensation |
50 to 104°F (10 to 40°C) |
| Accuracy |
0.1% Brix 0.0001 RI |
| Sample volume |
0.1 mL minimum |
| Output |
two RS-232 serial ports |
| Dimensions |
15.5 in W x 14 in H x 10.5 in D |
| Brand |
Reichert |
| Model |
1310488M |
| Manufacturer number |
1310488M |
| CE Compliance |
Yes |
| Display |
Graphic LCD |
| Power |
110/220 VAC, 50/60 Hz |
at $56.00 USD/PACKAGE of 3
Usually ships in 8 days.
at $88.00 USD/EACH
Usually ships in 10 days.
at $75.00 USD/EACH
Usually ships in 9 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334