Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Replacement heating elements for heat sealer, 8", 230 VAC

EW-03018-75
$20.40 USD/EACH

Usually ships in 8 days.
Qty
Product Type Replacement heating elements
Max temperature (º F) 750
Max temperature (º C) 399
Seal (" W) 0.2
Seal (" L) 8
Max temperature 750°F (399°C)
Dimensions 8 in L x 0.2 in W

Replacement parts
Qty/Price
Availability

at $10.50 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title