Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ribbed low-density polyethylene matting, 50' long

EW-06809-20
$108.00 USD/ROLL

    Versatile, virgin LDPE matting resists solvents. Use to line shelves and drawers or as a floor liner. Cushions benchtop and reduces glass breakage. Clear, ribbed; 0.036" thick through ribs.
    Product Type Matting
    Thickness 0.036 in
    Size 30 in W x 50 ft L (76.2 cm x 15 m)
    Color Clear
    Material LDPE
    Max temperature 176°F (80°C)





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title