Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Rotary Evaporator with Diagonal glassware, water bath, 115V/60Hz

EW-28622-05
$3,494.00 USD/EACH

Usually ships in 7 days.
Qty

  • Quality, digital units for easy repetition
  • Standard motorized lift for easy height adjustment
  • Three glassware configurations to suit your requirements
These rotary evaporators were designed for ease of use. Each unit comes standard with digital display for both bath temperature and rotational speed, allowing you to record and repeat parameters easily. The movable rotary joint accommodates different size glassware and allows for a change in the contact position of the vacuum seal. Quick release evaporating flask allows for easier addition and removal of sample. Built-in safety feature shuts off rotary evaporator if abnormalities are detected.


Bath is available for either water or oil use. Water bath operates to 100°C; oil bath operates to 180°C. Each bath is made of stainless steel insert, which is easily removed for cleanup. Heat resistant resin exterior prevents burns. Built-in timer can be set from 0 to 999 hours. Safety features include automatic overload protection and bath level sensor.Digital Rotary Evaporators feature a brushless motor with speed setting from 10 to 250 rpm. Digital display shows rotation speed and is controlled by a manual knob. Choose from three glassware configurations: diagonal condenser is ideal for standard distillations; vertical condenser uses less bench space and is for distillations with high boiling point requirements; cold-trap condenser is used for cooling with ice.
What's Included:
rotary evaporator, water or oil heating bath (optional), condenser set, motorized lift, evaporating and receiving flasks (each 1 L), and 6-ft power cord.
Temp resolution 1°C
Bath temperature Ambient +5 to 90°C
Bath Capacity 4 L
Power (Hz) 50/60
Dimensions 32-19/32"W x 22-7/8"H x 15-3/4"D (83 x 58 x 40 cm)
Rotation speed range 5 to 250 rpm
Evaporation flask size 100 mL to 2 L
Watts 1440
Vacuum seal PTFE
Bath type Water
Joint size 29/38
Lift mechanism motorized
Condenser type Diagonal Evaporators
Brand Yamato
Power (VAC) 115
Manufacturer number RE-301-AW

Build a complete system




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title