Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Rotary vane oil vacuum pump, 4.5 cfm, 115 VAC

EW-07055-04
$765.00 USD/EACH

  • The most economical rotary vane oil pump available.
  • Centrifugal force holds woven linen vanes against finely polished cast-iron body interior for a vacuum-tight seal—the self-adjusting vanes automatically compensate for wear.
Pumps include separate vacuum and pressure gauges, vacuum and pressure regulators, oil trap, air filter, carrying handle, and a 6-ft, three-wire cord (115 VAC models include a three-prong plug and a two-prong adapter with ground wire). Order service kits and oil below right.
*Intermittent duty is 10 minutes or less on and 10 minutes or more off.
Max vacuum 26.5" Hg
Free-air capacity 4.5 cfm (127 L/min)
Port size 1/4" NPT(F); one 1/4" to 3/8" barbed adapter included
Max temperature 100°F (38°C)
Motor type open drip-proof
Duty cycle continuous
hp 1/3
Wetted parts cast iron, woven linen, aluminum, carbon graphite
Dimensions 18"L x 9"W x 11"H
Amps 2.2
Power 115 VAC, 50/60 Hz

Accessories
Qty/Price
Availability

at $17.00 USD/QUART

In stock.

at $37.00 USD/GALLON

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title