Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Round Scoop, Aluminum, 2500 mL

EW-07207-12
$34.50 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $31.05/PACKAGE of 1
30 15% $29.32/PACKAGE of 1
120 20% $27.60/PACKAGE of 1
    More economical than stainless steel, these aluminum scoops feature durable, one-piece construction and smooth polished finish. Ribbed handle provides easy gripping, even when your hands are wet.
    Product Type Scoops
    Dimensions 12 in L x 6.25 in D
    Handle length 4 1/4"
    Capacity (mL) 2500
    Quantity 1
    Material Aluminum





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title