Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Rubbermaid utility cart with open sides

EW-47205-00
$375.00 USD/EACH

  • Available with side enclosure panels to restrain or conceal load
These new utility carts combine comfortable function with attractive design. Ergonomical handles on both sides of cart reduce muscle strain by keeping hands at a comfortable level. Convenient molded-in storage compartment holds small items or equipment. Removable, webbed-polypropylene side panels on models 47205-10 and -20 attach to the aluminum supports to restrain glassware or hide loads from public view.
Carts are designed to look like new even after years of use. Rugged, webbed-polypropylene shelves won’t dent or rust; textured shelf surfaces resist scratches and chips. Smooth, rounded interior corners clean up easily to retain new appearance.
All models have mark-resistant, 4" dia rubber casters (all swivel) that ensure smooth, quiet movement.
Product Type Utility Cart
Dimensions 40.6 in x 20 in x 37.8 in
Dimensions (" W) 20
Dimensions (" H) 37.8
Dimensions (" L) 40.6
No. of shelves 3
Capacity (kg) 136
Capacity (lbs) 300
Brand Rubbermaid
Manufacturer number 4091
Model 4091





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title