Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

SS Cleanroom Vacuum, with Safe-Pak container, 110V

EW-86564-11
$1,550.00 USD/EACH

Usually ships in 10 days.
Qty

  • Collect, contain, and dispose of potent compounds with optional Safe-Pak container
  • Compatible down to ISO Class 4 (formerly Class 10)
Its compact design, ease of maneuvering, quiet operation, and multistage filtration system make this vacuum ideal for almost any cleanroom environment. The modular constructed, 316L stainless steel (SS) tank and trolley are autoclavable for easy decontamination. Gore-Tex® main filter ensures that 99.99% of ultra-fine particulates are retained down to 0.3 microns. ULPA exhaust filter retains 99.99% of particulates at 0.12 microns.
The Safe-Pak is a revolutionary system for safe collection, containment, and disposal of potent compounds. The container is sealed and features a paper bag at the inlet and a HEPA filter on the exhaust. The entire container can be disposed of when full. Ideal for general pharmaceutical cleaning or near tablet presses, capsule-filling machines, and pill de-dusters.
What's Included: AISI 316 SS trolley and container, and a ULPA exhaust filter. Standard vacuum also includes a Gore- Tex main filter. Safe-Pak model also includes HEPA-filtered disposable Safe-Pak collection container. Order accessories and replacement filters separately.
Capacity 3 1/4 Gal
Suction lift 79.5"
Air flow rate 72 cfm
Manufacturer number 17141208
Model 17141208

Accessories
Qty/Price
Availability

at $25.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title