Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sandpiper Air-Powered Double-Diaphragm PVDF Pump, PVDF, 4 GPM, Santoprene Diaphragm

EW-74000-80
$381.00 USD/EACH

Usually ships in 12 days.
Qty

  • Move fluids with viscosities up to 11,000 cp
  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries—ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening
These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125°F (17 to 51°C).
Product Type Air-Powered Diaphragm Pumps
Wetted materials Polypropylene, PVDF, and conductive acetal with TPE (thermal plastic elastomers) and PTFE options in diaphragms and check valves
Port size 1/4" NPT(F)
Max flow rate (LPM) 15.1
Max flow rate (GPM) 4
Max viscosity (cp) 11,000
Max pressure 100 psi
Max temperature (º C) 93
Max temperature (º F) 200
Run dry Yes
Suction lift (wet) 10 ft
Air inlet (SCFM) 1 to 6 scfm
Air inlet (connection) 1/4" NPT(F)
Air inlet (max psi) 100
Duty cycle Continuous
Max solids dia. 1/32"
Dimensions 7"L x 5-1/2"W x 7-13/16"H
Brand Sandpiper
Manufacturer number PB 1/4,TS3K.
Model PB.25,TS3K.

Accessories
Qty/Price
Availability

at $115.00 USD/EACH

In stock.




Technical Resources
  • Flow curve for 74000-80
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title