Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sanitary Centrifugal Pump, Heavy-Duty, 32 GPM, 1 HP, Stainless Steel Motor, 1800 RPM

EW-76713-05
$3,212.00 USD/EACH

Usually ships in 14 days.
Qty

  • Clean-in-place (CIP) 3A sanitary transfer pump
  • 316L stainless steel liquid end construction
  • Ideal for RO water and pharmaceutical manufacturing
  • Casing is twice as thick as the 76710 series of pumps
  • Designed for steam-in-place (SIP)
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
What's Included:
Conduit box for hardwiring.
Product Type Sanitary Centrifugal Pumps
Max flow rate (GPM) 32
Max flow rate (LPM) 121.1
Max head (ft) 15
Max head (m) 4.6
Max system pressure (psi) 125
Max system pressure (bar) 8.6
Motor (rpm) 1800
Motor (VAC) 208-230/460
Motor (Hz) 60
Motor (Amps) 1.6
Motor (hp) 1
Motor (type) Washdown
Wetted materials 316L SS casing, 316 SS backplate/impeller/shaft, 304 SS adapter
Max fluid temp (º F) 212
Max fluid temp (º C) 100
Duty cycle Continuous
Connections (inlet) 1-1/2" Tri-Clamp®
Connections (outlet) 1-1/2" Tri-Clamp®
Dimensions 21-9/16"L x 6-1/2"W x 7-3/4"H
(54.8 x 16.5 x 19.7 cm)





Technical Resources
  • CP_Flow_Curve_76713-05.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title