Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sanitary Gasket, Silicone, 1 1/2", 10/pk

EW-30548-04
$17.25 USD/PACKAGE

    These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match your specific process needs. All gaskets meet FDA CFR Title 21 CFR 177.2600, USDA, 3-A and CGMP criteria. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class IV and cytotoxicity criteria. Contact Cole-Parmer for other sizes or materials.
    Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from -58 to 446°F (-50 to 230°C).
    Viton offers excellent chemical resistance, especially to many acids and alkalies. The best choice for many pharmaceutical, chemical, automotive, or fu
    Product Type Gaskets fittings
    Material Platinum-cured silicone
    Quantity 10
    Brand Cole-Parmer
    Manufacturer number 40MPX-150 1-1/2" 10PK





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title