Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sanitary Gasket, Viton, 1 1/2", 10/pk

EW-30548-24
$28.50 USD/PACKAGE

    These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match your specific process needs. All gaskets meet FDA CFR Title 21 CFR 177.2600, USDA, 3-A and CGMP criteria. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class IV and cytotoxicity criteria. Contact Cole-Parmer for other sizes or materials.
    Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from -58 to 446°F (-50 to 230°C).
    Viton offers excellent chemical resistance, especially to many acids and alkalies. The best choice for many pharmaceutical, chemical, automotive, or fu
    Product Type Gaskets fittings
    Material Viton
    Quantity 10
    Brand Cole-Parmer
    Manufacturer number 40MPSFY-150 1-1/2" 10PK





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title