Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sanitary Pressure Gauge, 0-30 PSI, 3/4

SI-68056-72
$492.00 USD/EACH

  • Manufactured for clean–in–place (CIP) applications
  • Glycerin-fill reduces fluctuations for easier reading of gauge
  • Autoclavable gauges are available - call our Application Specialists @ 800-323-4340 x 3
Gauges all-welded assembly contains an external flush diaphragm and is ideal for applications in the food, beverage, pharmaceutical, and biotechnology industries. Gauges are constructed of 316 stainless steel and have a 3/4" Tri-Clamp® process connection welded to the gauge. Assembly meets the criteria set forth by 3A standards. Gauge case and ring are 304 stainless steel and has a polycarbonate window.
Product Type Sanitary pressure gauges
Media compatibility any media compatible with 316L SS
Wetted materials 316 SS
Accuracy ±3-2-3% of span
Unit of Measurement psi
Resolution 0.5 psi
Range 0 to 30 psi
Max pressure (psi) 30
Process connection 3/4" Tri-clamp, lower
Liquid fill Glycerin
Dial size (" Dia) 2.5
Case 304 SS
Lens material Polycarbonate
Display analog dial
Brand Wika
Manufacturer number 4323999
Model M932.25

Accessories
Qty/Price
Availability

at $43.00 USD/EACH

Usually ships in 7 days.

at $70.00 USD/EACH

Usually ships in 4 days.

at $41.00 USD/EACH

Usually ships in 4 days.

at $38.00 USD/EACH

Usually ships in 4 days.
Calibrations
Qty/Price
Availability

at $99.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title