Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sanitary Wash-down Rotary Lobe Pump, 36 GPM, 230 VAC, Single-phase

EW-75201-22
$10,648.00 USD/EACH

Usually ships in 14 days.
Qty

  • Low maintenance rotary lobe pumps conform to 3A sanitary standards
  • Front mounted shaft seals are fully accessible from the front of the pump for easy replacement without disturbing piping in the process line.
  • Bi-wing rotors require no timing adjustments and provide a high volumetric efficiency.
  • Rugged design incorporates heavy-duty shafts for high-pressure capability.
Pumps are approved to EHEDG (European Hygienic Equipment Design Group) and CIP/SIP standards. Remove pump casing for quick maintenance and cleaning. Reduced noise and cavitation provide for a safe and comfortable working environment. Risk of particles being shed into fluid stream is reduced with noncontacting rotors.

Mount pump heads either vertically or horizontally (must be mentioned at time of order which orientation is needed).

Pumps include NEMA 4 wash-down motors and NEMA 4 wash-down variable-speed controllers. Variable-speed operation is digital and via a keypad mounted to the pump.


What's Included:
hard-wired conduit box

Product Type Rotary Lobe Pumps
Wetted materials 316 SS, carbon vs. ceramic with food-grade Nitrile elastomers
Port size 1" Tri-clamp
Max flow rate (LPM) 136.3
Max viscosity (cp) 10,000
Max pressure 225 psi
Max temperature (º C) 140
Max temperature (º F) 284
Run dry No
Motor phase 1
Motor (hp) 2
Power (Amps) 8.8
Power (VAC) 230
Duty cycle Continuous
Motor speed 1750 rpm
Motor type WSDN
Dimensions 26"L x 11"W x 17"H





Technical Resources
  • CP_Flow_Curve_75201-22.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title