Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sanitary mixer; aluminum body, 115/230 VAC, gear-reduced drive

EW-04403-12
$4,900.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Specifically designed for pharmaceutical, biotech, food and other applications where GMP requirements are standard
  • Compact, rugged, sanitary design with 180-Grit surface finish for wetted surfaces
  • Two dual-sealed radial precision roller bearings for superior shaft support
  • Dry running mechanical seal capable of speeds up to 1200 rpm and pressures from full vacuum to 200 psig
We offer a broad selection of mixers and mixer products to suit almost any application. Proper selection of a mixer requires knowledge of certain application variables:
1) Container capacity;
2) Liquid viscosity (Dilatant, Newtonian, Pseudoplastic, Thixotropic);
3) Torque requirements;
4) Horsepower (hp) requirements;
5) Rotational speed (rpm) and diameter of mixing propeller;
6) Duty cycle;
7) Power supply.

Choose from a variety of product offerings within 6 categories of mixer types:

Laboratory Mixers: available with permanent magnet, universal, or airdrive motors. Choose different mixer mounts for mounting on tanks or stands. Our variety of impellers and paddles lend versatility to
the mixer you select.

Industrial Mixers: available with electric- or air-driven motors for up to 1-hp. Fixed-or variable-speed and direct- or gear-driven options are available.

Speciality Mixers include:
Sanitary Mixers: for all applications requiring extra clean processes.

Bulk-Container Mixers: mount atop tote containers and mix liquids that are in long-or short-term storage.

Handheld Mixers: for mixing thin or heavy liquids in open or closed containers.

Static Mixers: installed inline and mix fluids as you pump them through a pipeline. The fluid moves through the mixer in an alternating clockwise/ counterclockwise motion to ensure a homogeneous product. They are virtually maintenance free and need no spare parts.

Accessories are available for all our mixers. Our Application Specialists can assist you in choosing the right impellers for optimum mixing.What's included: mixers include a 30" L stainless steel shaft with removable marine-style propeller. Air-driven mixers include muffler and regulating valve.
Product Type Mixer
Drive type gear reduced
Impeller size 3 in diameter
Min speed (rpm) 0
Max speed (rpm) 500
Motor (hp) 0.25
Motor type electric
Mounting type 45/50 PTFE standard taper
Shaft dia 0.375 in
Shaft length 30 in
Max torque (in-oz) 352
Power (VAC) 115/230
Power (Hz) 60
Shaft material stainless steel

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 13 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title