Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sartorius CPA Toploading Balance, 4200g X 0.01g

EW-11228-12
$2,825.00 USD/EACH

Usually ships in 7 days.
Qty

  • An outstanding combination of design and technology that provides excellent performance in the laboratory
  • Bi-directional RS-232C interface port enables communication with a PC or printer
  • Monolithic weigh cell provides superior durability and reliability with precise weighing results
These balances feature one touch internal automatical calibration adjustment whenever required for your process. Additionally, the isoCAL function automatically calibrates whenever the ambient temperature changes or at user-specified time intervals to ensure the balance is carefully calibrated for consistently high accuracy. A high-contrast, backlit display provides exceptionally clear viewing under any lighting conditions. Positive click-action control keys withstand repeated use for reliable activation of functions throughout the life of the balance. ISO/GLP-compliant recording feature complies with documentation requirements of your quality management system.
Product Type Toploading Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 4200
Capacity (oz) 148
Dimensions (" W) 8-1/3
Dimensions (" H) 3-1/2
Dimensions (" D) 13-1/2
Readability (g) 0.01
Linearity (g) ±0.02 g
Repeatability (g) 0.1
Weighing units g, mg, kg, oz, lb, ozt, ct, dwt, gn, tael, tola, momme
Stabilization time 2 sec
Power (VAC) 115
Output RS-232
Brand Sartorius
Model CPA4202S

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title