Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sartorius Extend ED Toploading Balance, 4200 g x 0.01 g, Internal Calibration

EW-11219-20
$2,600.00 USD/EACH

Usually ships in 10 days.
Qty

  • Easy-to-read, understandable control panel simplifies repetitive applications
  • Monolithic weighing cell provides high accuracy and extremely fast response times
  • Percent weighing, net-total formulation, animal weighing (weigh averaging), parts counting, totalizing
  • User-friendly language menu—choice of five languages
  • Sturdy, frameless, all-glass draft shield allows optimal visibility and easy cleaning
The new Sartorius Extend series has been specially designed for effective and reliable weighing in daily lab routines due to Extend’s highly sophisticated digital compensation algorithms. A powerful microprocessor shortens response times for faster results than most basic or standard level balances.

These balances feature a unique robotically etched monolithic weigh cell, which ensures longterm, high accuracy and minimizes the effects of temperature drift. The novel housing finish of the Extend series is made to withstand many aggressive solvents, such as acetone and ethanol. The side and top sliding doors on the analytical models are easy to remove for convenient and thorough cleaning.

What's Included:
115 VAC adapter. Analytical models also include a frameless, all-glass three-door draft shield
Product Type Toploading Balances
Calibration Internal
Capacity (g) 4200
Capacity (oz) 148
Display LCD
Display column height 15mm
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) 0.01
Stabilization time 1.1 Seconds
Power (VAC) 115
Output RS-232 / USB
Brand Sartorius
Model ED4202S-CW

Accessories
Qty/Price
Availability

at $64.05 USD/EACH

Usually ships in 5 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title