Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sartorius MA Moisture Determination Balance, Ceramic Infrared heater, 35g x 0.001%, 115VAC

EW-11213-98
$3,160.00 USD/EACH

Usually ships in 14 days.
Qty

  • Feature automatic, semi-automatic, and timed drying modes
  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Unit has a metal IR heating element and a user-friendly, rugged design
  • Concise display shows the user important information at a single glance
  • Easy-to-understand icons guide you in three steps from taring the sample pan to starting the measurement
  • Internal memory for one moisture analysis program
The MA35 has a rugged design and is user-friendly. The concise display shows the user all important information at a single glance. Easy-to-understand icons guide you in three steps from taring the sample pan to starting the measurement. To make the MA35 even more user-friendly, we have done away with seldom-used programming options without compromising flexibility or measurement accuracy. Samples are heated by two powerful tubular-shaped metal heating elements (also called dark radiators), and an integrated reflector for uniform heat distribution.
What's Included:
80 aluminum weighing pans and a 5-ft (1.5 m) power cord
Product Type Moisture Balances
Calibration External
Capacity (g) 35
Capacity (oz) 1.2
Heater type Infrared
Housing dimensions 8-3/8" x 7-1/8" x 12-3/4" (21.3 x 18.1 x 32.4 cm)
Pan size (dia) 3-1/2" (8.9 cm)
Power (VAC) 115
Readability 0.001%
Repeatability 0.2% (=1 g), 0.05% (=5 g)
Temperature range (º C) (low) 40
Temperature range (º C) (high) 160
Timer (min) 0.1 to 99.99
Weighing units % moisture, % solid, % moisture dry, mg weight loss, or grams of residue
Output RS-232
Brand Sartorius

Accessories
Qty/Price
Availability

at $130.00 USD/EACH

Usually ships in 11 days.

at $65.00 USD/EACH

Usually ships in 12 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.

at $41.00 USD/BOX of 50
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title