Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Sartorius M-Power Analytical Balance 210g x 0.1mg

EW-11220-08
$2,345.00 USD/EACH

  • Advanced technology providing outstanding performance, weighing accuracy & repeatability
  • High-contrast LCD
  • Battery and AC operation
  • Built-in overload protection
  • All keys feature a positive click action
  • Bidirectional RS-232C interface port standard
  • Automatic calibration and adjustment with an external weight
  • ISO-GLP compliant printing capabilities with optional data printer
  • The balance can adapt to it surroundings with 4 built-in digital filters
  • Digital filters help compensate for vibration, draft, and temperature changes
For performance and specifications the M-Power sets the standards in the compact and affordable class of laboratory balances. Whether you need to weigh an object in the laboratory, classroom or in the field the M-Power is the perfect choice. M-Power come standard with a variety of built-in application programs that help to simplify routine weighing tasks. Weighing applications include; percent weighing, counting, averaging, mass-unit conversion, & net-totaling/formulation.
What's Included:
115 VAC power adapter with 6-ft cord and below-balance weighing hook. Analytical models include glass draft shield with removable panels.
Product Type Analytical Balances
Calibration External
Capacity (g) 210
Capacity (oz) 7
Housing dimensions 7.8x10.9x11.3
Display LCD
Readability (g) 0.0001
Linearity (g) 0.0003
Repeatability (g) 0.0003
Weighing units g, oz, lbs, N, lbs:oz, GR, dwt, ct, user defined
Stabilization time 3 seconds
Power (VAC) 120
Battery Yes
Output RS-232
Brand Sartorius

Accessories
Qty/Price
Availability
Antitheft cable
EW-11200-50

at $71.50 USD/EACH

Call 1-888-358-4705 for availability.
Printer,
EW-11212-90

at $1,095.00 USD/EACH

Usually ships in 12 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title