Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Sartorius Practum Topload Balance 612, 610g x 0.01g, External Calibration

EW-11800-94
$1,250.00 USD/EACH

Usually ships in 8 days.
Qty

  • Advanced weighting cell with maximum overload protection for years of dependable service
  • High-contrast LCD
  • Built-in overload protection
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface port enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging

What's Included:
USB cable, in-use cover and universal power adapter.
Product Type Toploading Balances
Auto shutoff Yes
Calibration External
Capacity (g) 610
Housing dimensions 8.5 x 4 x 13.7
Dimensions (" W) 8.5
Dimensions (" H) 4
Dimensions (" D) 13.7
Display Color Touchscreen
Readability (g) 0.01
Linearity (g) 0.02
Repeatability (g) 0.01
Stabilization time 1.5 seconds
Power (VAC) 100-240 V
RS-232 interface USB
Languages All
Output USB
Brand Sartorius
Model PRACTUM612-1S

Accessories
Qty/Price
Availability
Antitheft cable
EW-11200-50

at $71.50 USD/EACH

Call 1-888-358-4705 for availability.
Standard Printer
EW-11800-65

at $695.00 USD/EACH

Usually ships in 8 days.

at $395.00 USD/EACH

Usually ships in 8 days.
USB to RS-232 cable
EW-11800-97

at $45.00 USD/EACH

Usually ships in 8 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title