Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Savillex Conical 5mL PFA Vials in organizer trays, 10/tray

EW-08936-20
$184.00 USD/PACKAGE of 10

Usually ships in 8 days.
Qty
    PFA
    Product Type Sample vials
    Volume (mL) 5
    Tube bottom Conical
    Cap color Opaque
    Cap size 24
    Dimensions (H (mm)) 34.8
    Dimensions (OD (mm)) 22.2
    Dimensions (" OD) 0.875
    Dimensions (" H) 1.375





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title