Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Schedule 40 PVC piping, 1.25", 5'

EW-33312-20
$5.55 USD/EACH

Usually ships in 5 days.
Qty

  • PVC and CPVC piping will not rust or corrode
  • Easy to install
  • Offers significantly lower installation costs compared to metal piping systems
PVC is generally inert to most mineral acids, bases, salts and paraffinic hydrocarbon solutions, and can handle fluids at service temperatures up to 140° F (60°C), allowing a wide range of process applications, including corrosive fluids.
Product Type Piping
Temp range up to 140°F (60°C)
Wall thickness (in.) 0.14
ID (in.) 1.364
Material PVC
OD (in.) 1.66
Pipe size (in.) 1.25





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title