Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Schedule 80 CPVC piping, 1/2", 5'

EW-33314-08
$7.35 USD/EACH

Usually ships in 7 days.
Qty

  • PVC and CPVC piping will not rust or corrode
  • Easy to install
  • Offers significantly lower installation costs compared to metal piping systems
CPVC pipe never rusts, scales or pits, and will provide many years of maintenance-free service and extended system life. High Temperature CPVC Thermoplastics can handle fluids at service temperatures up to 200° F, allowing a wide range of process applications, including hot corrosive liquids. CPVC has excellent resistance to both weak and strong acids and bases.
Product Type Piping
Temp range up to 200°F (93°C)
Wall thickness (in.) 0.147
ID (in.) 0.528
Material CPVC
OD (in.) 0.84
Pipe size (in.) 0.5





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title