Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable

Schott  |   Mfr# 285129155(BLUE LINE#15PH)  |   Item# EW-55503-34

$378.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order

  • Silamid® reference system eliminates corrosion and interference from silver/silver chloride ions
  • Platinum diaphragm and free flow of electrolyte ensure excellent stability
Laboratory work has never been easier with these new high-quality electrodes from Schott. Innovative design features a sliding gate that allows easy filling of electrolyte solution and seals it from the solution being measured. BlueLine electrodes feature fast adjustment of measured values and high mechanical stability. Operating range is 0 to 14 pH.
Electrode models 55503-00, -30, and -46 offer superior durability with a cone-shaped electrode tip that is rugged and easy to clean. BNC and DIN fixed cable eletrodes include a 3-ft (1-m) cable. Order cable 55503-50 with DIN connector or 55503-55 with BNC connector (sold separately) for use with electrodes with removable cable.
ATC element is NTC 30 kΩ which is compatible with WTW meters
Schott—Reg TM Schott Glas
Product Type pH Electrode
Suggested uses General pupose with ATC
Body type Glass
Reference junction Single-junction
Reference cell type Silimid reference system
pH range 0 to 14
Temperature range 212°F (100°C)
Connector BNC
Dimensions 120 mm L x 12 mm Dia
Model 285129155(BLUE LINE#15PH)
Qty/ea 1
Manufacturer number 285129155(BLUE LINE#15PH)
Brand Schott

Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      where to buy the refill solution?
      Asked on 2/18/2015 by ll

      1 answer



        These refillable pH electrodes use standard 05992-47 refill solution as their reference electrolyte.

        Answered on 2/19/2015 by Dan from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews