Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

SciMatCo Benchtop Acid Storage Cabinet, five 2.5 L bottle capacity

EW-81780-05
$580.00 USD/EACH

Usually ships in 4 days.
Qty

  • Metal-free to eliminate corrosion problems!
All models include a padlock with two keys.Wood Cabinets are made of 1" thick plywood, wood hinges, and feature a liquid-tight floor trough, and chemical-resistant epoxy paint.

Compliance: OSHA
Product Type Acid Storage Cabinets
Description Benchtop
Capacity (gal.) 5 x 2.5 L
Color Blue
Construction Wood
Compliance meets OSHA requirements for secondary containment
Dimensions (" W) 16.75
Dimensions (" H) 21.50
Dimensions (" D) 15.75
Shpg wt (lbs) 45
Brand SciMatCo
Manufacturer number SC8063





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title