Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

SciMatCo Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity

EW-81780-00
$871.00 USD/EACH

Usually ships in 5 days.
Qty

  • Metal-free to eliminate corrosion problems!
All models include a padlock with two keys. For safe storage of nitric acid, order compartment 81780-52 separately.
Wood Cabinets are made of 1" thick plywood, wood hinges, and feature a liquid-tight floor trough, and chemical-resistant epoxy paint.

Compliance: OSHA
Product Type Acid Storage Cabinets
Description Full-size
Capacity (gal.) 24 x 2.5 L
Color Blue
Construction Wood
Shelves 1
Compliance meets OSHA requirements for secondary containment
Dimensions (" W) 30
Dimensions (" H) 32.50
Dimensions (" D) 18.50
Shpg wt (lbs) 85
Brand SciMatCo
Manufacturer number SC8081

Accessories
Qty/Price
Availability

at $145.00 USD/EACH

Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title