Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

SciMatCo Stackable Cabinet, Acid

EW-81781-00
$936.00 USD/EACH

Usually ships in 4 days.
Qty

  • Versatile. selectable, storage options
Use a single cabinet on your bench, or stack cabinets up to three high with an optional floor stand. Entire cabinet is constructed of 1" (2.5 cm) thick high-density plywood—ideal for long- or short-term storage of corrosives.Acid cabinets feature wood hinges and liquid-tight cabinet floor—no metal parts to corrode. Acid cabinets include a padlock with key. To store nitric acid, order nitric acid compartment separately.
Product Type Acid Storage Cabinets
Description Acid
Capacity (gal.) 22 x 2.5 L
Color Blue
Construction Plywood
Compliance OSHA, NFPA (flammable cabinet)
Dimensions (" W) 47
Dimensions (" H) 18
Dimensions (" D) 18
Shpg wt (lbs) 100
Brand SciMatCo
Manufacturer number SC1460

Accessories
Qty/Price
Availability

at $145.00 USD/EACH

Usually ships in 7 days.

at $146.00 USD/EACH

Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title