Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Scienceware 72" handle 500ml dipper

EW-06282-05
$64.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $57.60/PACKAGE of 1
30 15% $54.40/PACKAGE of 1
120 20% $51.20/PACKAGE of 1
Usually ships in 8 days or sooner.
Qty
    Lightweight, yet sturdy, dippers feature a polypropylene (PP) cup that screws onto the handle—order extra cups for your multiple sampling applications. Two pouring spouts on the cup allow you to pour from either side. Long handles make these dippers ideal for sampling from large tanks, vats, streams, and lakes. High-density polyethylene (HDPE) handles are ribbed for a sure grip; end has hook for hanging.
    Product Type Ladles & Dippers
    Dimensions 3.875 in dipper diameter
    Handle length 72"
    Sterile Yes
    Brand Scienceware
    Capacity (mL) 500
    Quantity 1
    Material HDPE handle, PP cup

    Accessories
    Qty/Price
    Availability

    at $13.00 USD/PACKAGE of 1

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title