Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Scienceware Autoclavable Scoop, PP, 200 mL

EW-06275-19
$29.00 USD/PACKAGE of 12

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $26.10/PACKAGE of 12
30 15% $24.65/PACKAGE of 12
120 20% $23.20/PACKAGE of 12

  • Molded polypropylene is rigid and strong
Autoclavable at 250°F (121°C).
Product Type Scoops
Capacity (oz) 6-3/4
Dimensions 5" L x 2" W
Handle length 2-1/2"
Brand Scienceware
Capacity (mL) 200
Quantity 12
Material Polypropylene (PP)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title