Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Scienceware Beta Radiation Shield, 12-3/8" x 16" x 20-1/2"

EW-86469-17
$295.00 USD/EACH

  • Nonskid feet prevent slipping on benchtop
Protect yourself from beta radiation and chemical splashes with these 3/8" (9.5 mm) thick acrylic shields. One-piece construction features rounded corners for easy cleanup. Shield has a large work surface and is angled for comfortable viewing.
Product Type Safety Shield
Thickness 3/8" (9.5 mm)
Dimensions 16"W x 20-1/2"H x 12-3/8"D (40.6 x 52.1 x 31.4 cm)
Manufacturer number F24976-0003





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title