Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Scienceware Weighted safety shield, 30" height

EW-86469-10
$486.00 USD/EACH

  • Wide-angled for excellent front and side protection
Shields are constructed of 3/16" thick, clear polycarbonate to protect from splash and flying debris. Three-sided construction with epoxy-coated, steel base provides added stability and coverage.
Product Type Safety Shield
Thickness 3/16" (0.5 cm)
Dimensions 19-1/2"W x 30"H x 6-1/2"D (49.5 x 76.2 x 16.5 cm)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title