Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Scienceware polypropylene powder funnel, 700 mL

EW-06123-40
$28.50 USD/PACKAGE of 4

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $25.65/PACKAGE of 4
30 15% $24.22/PACKAGE of 4
120 20% $22.80/PACKAGE of 4
    Polypropylene funnels have 60° wall incline. Use for transferring powders. Parallel stem minimizes bridging of powder. Bel-Art.
    Product Type Powder Funnels
    Stem OD (mm) 29
    Material Polypropylene
    Top OD 150
    Capacity (mL) 748
    Qty/pk 4
    Height (mm) 136
    Brand Scienceware
    Manufacturer number 14660-0150





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title