Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Scienceware sterile polystyrene/polyethylene Scoop An' Bag

EW-06260-15
$81.50 USD/CASE of 50

    Easily and quickly collect sterile samples with repeatable results. This new sample collection system is designed for QA sampling of raw materials and food processing. The white polystyrene scoop is FDA compliant. The polyethylene collection bag features a twirl-type closure. Both scoop and bag are individually sterilized and bagged together in a sterile polyethylene package. Every package is lot-traceable.
    Product Type Bags
    Dimensions Bag Size 9 in L x 4.5 in W
    Sterile Yes
    Brand Scienceware
    Capacity (mL) 60
    Quantity 50
    Material polystyrene/polyethylene





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title