Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Scienceware sterile polystyrene sampling spoon, 1/4 tsp

EW-06263-10
$189.00 USD/CASE of 200

    Individually sterilized and bagged in a polyethylene bag.
    Product Type Spoons
    Dimensions 0.875 in L x 0.75 in W
    Handle length 6-1/8"
    Sterile Yes
    Brand Scienceware
    Capacity (mL) 1.25
    Quantity 200
    Material Polystyrene





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title