Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Scienceware test tube rack for 21- to 25-mm tubes

EW-06737-30
$53.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $47.70/EACH
30 15% $45.05/EACH
120 20% $42.40/EACH
    These racks will not seal or stick in a water bath. Open rack drains off spills. Models 06737-10, -15, and -20 are stackable. Autoclavable.
    Product Type Test Tube Racks/Stands
    Tube size 21-25 mm
    Tubes held 40
    Material Polypropylene
    Length (in.) 12.5
    Width (in.) 5
    Width (mm) 127
    Height (in.) 5.125
    Length (mm) 318
    Brand Scienceware





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title