Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Scissor lift table, 41"L x 19-3/4"W, 1100 lb capacity

EW-47550-63
$948.00 USD/EACH

Usually ships in 14 days.
Qty

  • Features heavy-duty welded-steel construction
Foot pump operated scissor lift tables allow easy transport of heavy materials without bending—helps to prevent back injuries. Raise and lower the scissor lift by pushing down on the foot pedal. Dual braking system on each unit provides additional stability. Polyurethane fixed and swivel wheels make the table easy to maneuver. Scissor lift table also functions as an adjustable-height workstation.
Product Type High Capacity Carts
Dimensions (" W) 19.75
Dimensions (" H) 35.5
Dimensions (" L) 41
Capacity (kg) 499
Capacity (lbs) 1100





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title