Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Screw Top Pail 2.5 Gallon, HDPE

EW-06273-03
$26.00 USD/EACH

  • Lids lock into place, then easily unlock
Pails are made of rugged high-density polyethelyne (HDPE) that won't buckle even when stacked. Use for either dry or liquid contents. Pails feature screw-top lid and easy-grip handle.
Product Type Bucket
Capacity (Liters) 9.5
Quantity 1
Model 413514
Manufacturer number 413514
Material HDPE
Dimensions 9.02" I.D. top x 8.26" I.D. Bottom x 9.10" Height





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title